References
Draper:69923
Rubix:80139246
Manufacturer :69923

Product details : DRAPER 69923 TYRE PRESSURE GAUGE TPG101 0-60PSI 0-4 BAR
Hand-held dual reading gauge with straight push-on valve chuck. Scale graduated 0 - 60psi in increments of two psi and 0 - 4bar in increments of 0.1 bar. Available in the following randomly.
Technical specifications
Attributes
| Max. service pressure | 4 bar |
|---|---|
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 7.38 excl. VAT
/ Each
£ 8.86 incl. VAT
- Delivery usually within ( 7 ) days
