MECALINE MA161542 856950 TL BUSH 1615 BORE 42


Mecaline Taper Bush Metric Bore

References
mecaline:MA161542
rubix:222A7015
manufacturer :856950
ean:3660338122255
brand logo
brand logo
Technical specifications

Product details : MECALINE MA161542 856950 TL BUSH 1615 BORE 42


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1615 BORE 42

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1615
Keyway width12 mm
Torque setting19.6 N.m
Bushing length38.1 mm
MaterialCast iron GG25
Reaming diameter42 mm
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ Each
£ 4.92 incl. VAT
  • In stock: Next day delivery