References
Facom:U.23J3
Rubix:1239506
EAN:3148515220609

Product details : FACOM EXTRACTORS U.23J3
Mechanics set
- Including:
- U.32T6-20: Extractor with sliding claws; external grip (capacity 20 --> 200 mm) / internal grip (capacity 130 --> 290 mm).
- U.53T2: Stripper (capacity 15 --> 110 mm).
- U.53K2: Bracket
- 4 pliers: U.49P5 --> U.49P8 (capacity 18 --> 50 mm).
- U.306M: Inertial extractor (with adjustment tip Ref. U.49BR1).
- U.33A: Cylinder (capacity 30 t).
- Presented on panel: PK.1.
Dimensions (L x W): 444 x 888 mm
Weight: 15.500 kg
- Including:
- U.32T6-20: Extractor with sliding claws; external grip (capacity 20 --> 200 mm) / internal grip (capacity 130 --> 290 mm).
- U.53T2: Stripper (capacity 15 --> 110 mm).
- U.53K2: Bracket
- 4 pliers: U.49P5 --> U.49P8 (capacity 18 --> 50 mm).
- U.306M: Inertial extractor (with adjustment tip Ref. U.49BR1).
- U.33A: Cylinder (capacity 30 t).
- Presented on panel: PK.1.
Dimensions (L x W): 444 x 888 mm
Weight: 15.500 kg
Strengths
Mechanics set
Including: 6 pairs of bits: dia. 16
19
22
25
28
32 mm. Bracket U.53K2. Capacity: dia. 70 --> 190 mm. For ISO bearings: 6212 --> 6222, 6308 --> 6319, 6405 --> 6414. Supplied in plastic box BP.109 with tray PL.104A. Weight: 7.300 kg.
Including: 6 pairs of bits: dia. 16
19
22
25
28
32 mm. Bracket U.53K2. Capacity: dia. 70 --> 190 mm. For ISO bearings: 6212 --> 6222, 6308 --> 6319, 6405 --> 6414. Supplied in plastic box BP.109 with tray PL.104A. Weight: 7.300 kg.
Applications
For bearing extraction.
Technical specifications
Attributes
| Logistic Weight | 5722 g |
|---|---|
| Packaged dimensions (D x W x H) | 480x240x75 mm |
| Package weight | 5741 g |
| Number of elements | 7 |
Show UNSPSC/ECL@SS
£ 624.16 excl. VAT
/ Each
£ 748.99 incl. VAT
- Delivery usually within ( 14 ) days
