WERA 057460 K'FORM KOMPAKT 100 SCREWDRIVING SERVICE KIT 52PC
Kraftform Kompakt 100
See technical informationSee documentsReferences
Wera:05057460001
Rubix:170A1237
Manufacturer :05057460001
EAN:4013288179968
Documents
Product details : WERA 057460 K'FORM KOMPAKT 100 SCREWDRIVING SERVICE KIT 52PC
52-piece; in surface-protecting, compact textile box which is extremely robust. Low volume and weight for simplified mobility. Compact tool set with 52 screwdriving tools. 1 bit holder Rapidaptor with quick-release chuck; 1 B bit holder Rapidaptor with quick-release chuck for take-up in the power screwdriver or use in the chuck of the power drill; 30 BiTorsion bits with a length of 25 mm for long service life, tough-absorbing (BTZ), for universal use, extra hard (BTH), 12 Impaktor bits with a length of 50 mm for particularly demanding jobs, 8 L-keys with Hex-Plus profile (prevents the rounding of socket head screws) and hexagonal ballpoint on the long arm for working at angles; textile box that is very robust and durable; can be positioned upright for tidy storage on the workshop shelf; additional surface protection thanks to the outer textile material.
Strengths
- Robust surface-protecting, compact, textile box
- Rapidaptor technology for rapid bit change
- BiTorsion bits in a length of 25 mm for long service life
- Impaktor bits in a length of 50 mm for particularly demanding jobs
- L-keys with Hex-Plus profile (prevents the rounding of hexagon socket screws)
Technical specifications
Attributes
| Number of elements | 52 |
|---|
Show UNSPSC/ECL@SS
£ 93.74 excl. VAT
/ Each
£ 112.49 incl. VAT
- Delivery usually within ( 5 ) days

