References
Gedore:1100-1.41/2A
Rubix:252A8167
Manufacturer :2927284
EAN:4010886945261
Product details : GEDORE 2927284 SEPARATOR AND PULLER SET IN L-BOXX 136
Separator and puller set in L-BOXX 136 For clamping depths from Ø 22 to 115 mm and clamping reach up to 295 mm Incl. threaded inserts for internal threads M8-M18 For loosening and pulling tightly-seated parts e.g. taper roller bearings and inner bearing races The clamping reach can be extended with extension rods 1.38/AV-FV from 195 to 295 mm 1100 CT2-1.41/2A to retrofit existing L-BOXX®es 136 With Check-Tool insert for quick check of completeness As tools are fully sunk in the foam, the equipped insert can be stacked Insert for use in drawers with min. dimensions 400 x 310 x 60 mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 715.29 excl. VAT
/ Each
£ 858.35 incl. VAT
- Delivery usually within ( 22 ) days