ZEROBURN FSZ40 TRUNKING CLIP UP TO 40MM - QTY (L)20 MM X (H)20 MM X (W
Firesafe Trunking Clip
See technical informationReferences
Zeroburn:FSZ40
Rubix:234A5867

Product details : ZEROBURN FSZ40 TRUNKING CLIP UP TO 40MM - QTY (L)20 MM X (H)20 MM X (W
Clip for fixing fire cables into trunking
Strengths
18th Edition compliant
Technical specifications
Attributes
| Type | 40 mm |
|---|---|
| Material | brass |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
