COOPER 01B150MGR SPLIT ROLLER BEARING
Medium Duty Fixed Type Bearing
See technical informationSee documentsReferences
Cooper:COP.01B150MGR
Rubix:103A4550
Documents
Product details : COOPER 01B150MGR SPLIT ROLLER BEARING
The outer race of the fixed (GR) bearing has shoulders integral with the roller track, while the inner race assembly has shoulders formed by hardened lips on the clamping rings or similar integral shoulders. This type of bearing provides axial location to the rotating portions of machinery and can sustain both radial and axial loading. The inner race halves are accurately aligned by means of fitted clamping rings.
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 98.4 mm |
Show UNSPSC/ECL@SS
£ 1,518.69 excl. VAT
/ Each
£ 1,822.43 incl. VAT
- Sold out

