COOPER 01C150MGR BEARING CARTRIDGE


Medium Duty Fixed Type Bearing

References
cooper:01C150MMGR
rubix:102A6749
brand logo
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter254 mm
Width98.4 mm
See all Specifications

Product details : COOPER 01C150MGR BEARING CARTRIDGE


The outer race of the fixed (GR) bearing has shoulders integral with the roller track, while the inner race assembly has shoulders formed by hardened lips on the clamping rings or similar integral shoulders. This type of bearing provides axial location to the rotating portions of machinery and can sustain both radial and axial loading. The inner race halves are accurately aligned by means of fitted clamping rings.

Technical specifications


Attributes
Inner diameter150 mm
Outer diameter254 mm
Width98.4 mm
Series1
MaterialGrey Cast Iron
Show UNSPSC/ECL@SS
£ 647.44 excl. VAT
/ Each
£ 776.93 incl. VAT
  • Usually arrives within 14 working days