NTN - Cylindrical Roller Bearing - NU2326EG1C3
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 93 mm |
Logistics dimensions (L x W x H) | 280x280x93 mm |
---|---|
Logistic Weight | 28885 g |
Inner diameter | 130 mm |
Outer diameter | 280 mm |
Width | 93 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu2300 |
Material | steel |
Basic static load, radial - C0r | 1230000 N |
Basic dynamic load, radial - Cr | 920000 N |
Usually arrives within 14 working days