NTN - Cylindrical Roller Bearing - NJ224C3
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 98 mm |
Logistics dimensions (L x W x H) | 215x215x40 mm |
---|---|
Logistic Weight | 5800 g |
Inner diameter | 200 mm |
Outer diameter | 360 mm |
Width | 98 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 320000 N |
Basic dynamic load, radial - Cr | 288000 N |
Usually arrives within 14 working days