LOCTITE 245 MEDIUM STRENGTH HIGH VISCOSITY THIXOTROPIC 50ML 230832
Loctite Thread Locking Adhesive
See technical informationSee documentsReferences
Loctite:245
Rubix:304578B
Manufacturer :230832
EAN:5010266245324

Documents
Product details : LOCTITE 245 MEDIUM STRENGTH HIGH VISCOSITY THIXOTROPIC 50ML 230832
LOCTITE® 245 is a medium strength, medium viscosity methacrylate threadlocking adhesive formulated for large threads up to M80 in size. The product is intended for fasteners that require normal disassembly with standard hand tools (breakaway torque is 13 Nm). The product is suitable for metals that include steel, brass and stainless steel.
Strengths
Medium strength
Medium viscosity
Designed for large threads
13 Nm breakaway torque
Medium viscosity
Designed for large threads
13 Nm breakaway torque
Applications
Suitable for metals that include steel, brass and stainless steel
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 58.82 excl. VAT
/ Each
£ 70.58 incl. VAT
- In stock: Next day delivery