MCG SMI20-3 ENCLOSED 20AMP 3POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7
Rotary Cam Switch
See technical informationSee documentsReferences
MCG Industrial:SMI20-3
Rubix:234A6135
Documents
Product details : MCG SMI20-3 ENCLOSED 20AMP 3POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7
Enclosed 20AMp 3Pole Isolator (H)125 mm x (W)100 mm x (D)74 mm
Technical specifications
Attributes
| Amperage | 20 A |
|---|
Show UNSPSC/ECL@SS
£ 27.25 excl. VAT
/ Each
£ 32.70 incl. VAT
- In stock: Next day delivery

