DEWALT DT5034-QZ EXTREME METAL DRILL BIT 1.0MM PACK OF 2


Metal Drill Bit

References
dewalt:DT5034-QZ
rubix:2006301
ean:5035048034767
brand logo
brand logo
Technical specifications
Drilling diameter1 mm
Total length34 mm
Length of cut12 mm
See all Specifications

Product details : DEWALT DT5034-QZ EXTREME METAL DRILL BIT 1.0MM PACK OF 2


Suitable for drilling steel, metal sheet, plastics and wood. Produce accurate, clean burr-free holes due to recessed cutting wings. Innovative tapered web greatly reduces breakage and the non-slip shank with 3 flats eliminated chuck slippage in diameters over 5.0mm. The gold ferrous oxide coating prevents overheating and extends drill bit life. Please note diameters 1.0 to 4.0mm are supplied in packets of 2.

Strengths

Increased durability and speed: Up to 50% stronger (vs HSS-R). Up to 4X faster drilling (vs HSS-R)
No-walk tip: cleaner, more accurate, burr-free holes due to recessed cutting wings
No-slip shank: With 3 flat sides eliminates slipping in the chuck (diameters 5.0mm and above only)
Strong central core: Innovative tapered web greatly reduces breakage. Gold ferrous oxide coating prevents overheating for longer bit life.

Applications

Drilling of steel, alloyed and non-alloyed

Technical specifications


Attributes
Drilling diameter1 mm
Total length34 mm
Length of cut12 mm
CoatingGold Ferrous Oxide
Body materialHSS
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
  • Usually arrives within 14 working days