References
Dormer:A1009.75
Rubix:223101
EAN:7320760002605




Technical specifications
| Drilling diameter | 9.75 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : DORMER A1009.75 JOBBER DRILL 9.75 MM 5968001
Applications
Technical specifications
Attributes
| Drilling diameter | 9.75 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.75 mm |
Show UNSPSC/ECL@SS
£ 12.44 excl. VAT
/ Each
£ 14.93 incl. VAT
- Usually arrives within 14 working days