DORMER A02211/64 STUB DRILL 11/64 INCH 5967277


Metal drills A022

References
dormer:A02211/64
rubix:1196667
ean:7320760588932
Jobber Drill 11/64 inch DIN/ANSI
brand logo
Technical specifications
Drilling diameter4.37 mm
Total length55 mm
Length of cut28 mm
See all Specifications

Product details : DORMER A02211/64 STUB DRILL 11/64 INCH 5967277


A02211/64 - 022 Stub Drill
Welcome to the realm of precision drilling with the Dormer A02211/64 022 Stub Drill

This comprehensive guide unveils the exceptional features, benefits, and capabilities of this tool, allowing you to harness its potential for diverse drilling tasks.

Overview

Part of the esteemed A022 Series HSS Straight Shank Stub Drills - TiN Tipped - Inch, the Dormer A02211/64 022 Stub Drill features a diameter of 0.1719" (11/64in.), catering to various drilling needs. With an overall length of 55mm and a flute length of 28mm, this drill adheres to the rigorous DIN/ANSI standard, sporting a 135° split point for precision.

Beyond its specifications, the Dormer A02211/64 022 Stub Drill distinguishes itself with its remarkable TiN-tip coating. This coating not only enhances the drill's longevity but also facilitates efficient 2.5xD drilling in steel and cast iron without the need for pecking.

Key Features and Benefits
  • High-Speed Steel Construction: Crafted from resilient High-Speed Steel (HSS), this drill bit is engineered for durability, ensuring consistent performance across a spectrum of drilling tasks.
  • TiN-Tip Coating: The TiN-tip coating augments the drill's resilience and wear resistance, rendering it suitable for various materials.
  • Precision Split Point: The 135° split point promotes precision, making this drill bit ideal for intricate projects.
Technical Excellence Explored
  • Material: High-Speed Steel (HSS)
  • Material ID: 5967277
  • Market Reference: A02211/64
  • Type: Stub drill with straight shank
  • Diameter: 0.1719" (11/64in.)
  • Length: 55mm overall, 28mm flute length
  • Point Angle: 135° split point
  • Coating: TiN-tip coating
  • Standard: DIN/ANSI
  • Drilling Depth: 2.5xD (suitable for moderate drilling)
  • Suitable for: Steel, cast iron, and more
Benefits for Enhanced Drilling
  • Durable Build: Fortified with robust HSS material and a TiN-tip coating, this drill bit is engineered to withstand demanding drilling conditions.
  • Efficient Chip Removal: The specialized design optimizes chip removal, ensuring uninterrupted drilling and extending the drill bit's lifespan.
  • Consistent Performance: The precision split point ensures accuracy, and the TiN-tip coating enhances durability for consistent performance.
Maximizing Usage for Optimal Results
  • Material Awareness: Familiarize yourself with the material to adjust the drill's speed accordingly.
  • Secure Setup: Ensure the drill bit is securely held in the chuck, and the workpiece is firmly positioned.
  • Steady Drilling: Apply consistent pressure while drilling to avoid excessive force and overheating.
  • Coolant for Tough Jobs: When working with steel or cast iron, consider using a coolant to maintain cooler temperatures and prolong the drill bit's life.
Elevating Your Drilling Experience

The Dormer A02211/64 022 Stub Drill combined with its TiN-Tipped coating exemplifies precision and versatility. Whether you're tackling steel or cast iron, these tools are adept for various industries and tasks. Elevate your drilling experience with the Dormer A02211/64 022 Stub Drill. Enhance drilling efficiency and achieve exceptional results with every use. These tools transcend expectations, simplifying and enhancing drilling tasks. Don't miss out on the opportunity to wield tools crafted for precision and reliability!

Note: Prioritize safety by consulting safety instructions before using any tool.

Applications

Technical specifications


Attributes
Drilling diameter4.37 mm
Total length55 mm
Length of cut28 mm
Din standardDIN / ANSI
Ratio of diameter to length of drill hole2,5xD
Body materialHSS
SharpeningStandard
Tip angle135 °
Internal coolingNo
Tail diameter4.37 mm
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
  • Usually arrives within 14 working days