DORMER A777 HSCO JOBBER DRILL 4.0MM


Metal drills A777

References
dormer:A7774.0
rubix:223289
manufacturer :5971070
ean:7320760375105
Jobber Drill 4.00 mm DIN 338
brand logo
Technical specifications
Drilling diameter4 mm
Total length75 mm
Length of cut43 mm
See all Specifications

Product details : DORMER A777 HSCO JOBBER DRILL 4.0MM


HSS-E short spiral drill with cylindrical shaft DIN 338 N 135° bronze 4xD for alloyed steel <1620 N/mm². Nodular cast iron <1000 N/mm². Titanium alloys <1250 N/mm² en nickel alloys <900 N/mm².
FORET 4,00 NORMAL QC A777 HSCO waist UE = 10

Applications

• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium Alloy (>270<350 HB >900<1250 N/mm²)
• Nickel Alloy (<270 HB >900 N/mm ²)

Technical specifications


Attributes
Drilling diameter4 mm
Total length75 mm
Length of cut43 mm
Din standardDIN 338
CoatingBronze
Direction of cuttingRight
Ratio of diameter to length of drill hole4XD
Machining materialAlloy steel, ductile cast iron, titanium and nickel alloys
Tip angle135 °
Internal coolingNo
Tail diameter4 mm
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
  • In stock: Next day delivery