ECLIPSE BLADE HSS AH 14 X 1 X 0.050 X 14TPI AE224H SINGLE
Power Hacksaw Blades
See technical informationSee documentsReferences
Eclipse:AE224H
Rubix:029129

Documents
Product details : ECLIPSE BLADE HSS AH 14 X 1 X 0.050 X 14TPI AE224H SINGLE
A rigid, all hard power HSS hacksaw blade for superb highly accurate metal cutting performance on powered hacksaw machines.
Strengths
•Hardening process ensures a strong rigid back to the blade and straight accurate cut time after time
•Capable of cutting even the most difficult of metals including alloys and stainless steels
•Capable of cutting even the most difficult of metals including alloys and stainless steels
Technical specifications
Attributes
| Height | 350 mm |
|---|---|
| Thickness | 1.25 mm |
| Body material | hss |
| Number of teeth to the inch | 14 |
Show UNSPSC/ECL@SS
£ 11.26 excl. VAT
/ Each
£ 13.51 incl. VAT
- In stock: Next day delivery
