BAHCO 3809-450-38-2.00-10 POWER HACK BAHCO SANDFLEX
3809 Power Hacksaw Blades
See technical informationReferences
Bahco:3809-450-38-2.00-10
Rubix:122A1047
EAN:7311518114091

Product details : BAHCO 3809-450-38-2.00-10 POWER HACK BAHCO SANDFLEX
Suitable for use on any material
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Centre-centre hole | 450 mm |
| Height | 38 mm |
| Thickness | 2 mm |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 42.18 excl. VAT
/ Each
£ 50.62 incl. VAT
- Delivery usually within ( 14 ) days
