PROTEUS APGU2A 2 WAY TYPE A GARAGE UNIT (H)232 MM X (W)150 MM X (D)90
Metalclad Garage Unit
See technical informationSee documentsReferences
Proteus Switchgear:APGU2A
Rubix:234A8328
Documents
Product details : PROTEUS APGU2A 2 WAY TYPE A GARAGE UNIT (H)232 MM X (W)150 MM X (D)90
2 Way Type A Garage Unit (H)232 mm x (W)150 mm x (D)90 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 40 A |
Show UNSPSC/ECL@SS
£ 82.15 excl. VAT
/ Each
£ 98.58 incl. VAT
- Delivery usually within ( 3 ) days

