CUTLINE MET COARSE TAP HSSE ST STEEL SPIRAL POINT M16X2.0 844685

Metric coarse tap hsse bright through holes - For stainless steel

See technical informationSee documents
References
GISS Cutline:844685
Rubix:844685
EAN:3660338072284
844685
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Threading diameter16 mm
Thread2 mm
Body materialhss-e
See all Specifications
Documents

Product details : CUTLINE MET COARSE TAP HSSE ST STEEL SPIRAL POINT M16X2.0 844685


Metric machine tap HSSE DIN 371 / 376 - Through holes
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in stainless steel - Yellow ring

Strengths

Yellow ring for an easy understanding of the application

Applications

For internal thread in stainless steel
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Threading diameter16 mm
Thread2 mm
Body materialhss-e
Coatingpolished
Tolerance6h
Threadingmetric
Total length110 mm
Tail diameter12 mm
Square drive adapter9 mm
Din standarddin 376
Capacity length26 mm
Show UNSPSC/ECL@SS
£ 39.99 excl. VAT
/ Each
£ 47.99 incl. VAT
  • In stock: Next day delivery