DOR EP10 M30X2.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP


Machine tap EP10

References
dormer:EP10M30X2.0
rubix:2019215
ean:7320760137635
Machine tap M30x 2.00 mm DIN 374
brand logo
Technical specifications
Threading diameter30 mm
Thread2 mm
Total length150 mm
See all Specifications

Product details : DOR EP10 M30X2.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP


HSS-E Machine tap for metric-fine thread TiN coated DIN 374 form B cut 2.5xD continual holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter30 mm
Thread2 mm
Total length150 mm
Body materialHSS-E
Drilling diameter30 mm
Square drive adapter22 mm
Show UNSPSC/ECL@SS
£ 166.10 excl. VAT
/ Each
£ 199.32 incl. VAT
  • Usually arrives within 14 working days