DORMER E011M18X1.5 SPIRAL POINT TAP M18 X 1.50 MM 5974447
Machine thread-cutter E011
See technical informationReferences
Dormer:E011M18X1.5
Rubix:8087075
EAN:7320760568552



Product details : DORMER E011M18X1.5 SPIRAL POINT TAP M18 X 1.50 MM 5974447
HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e |
| Coating | steam tempered |
| Total length | 112 mm |
| Drilling diameter | 18 mm |
| Square drive adapter | 14 mm |
| Input | 14 |
Show UNSPSC/ECL@SS
£ 83.20 excl. VAT
/ Each
£ 99.84 incl. VAT
- Usually arrives within 14 working days
