ROEBUCK COMBINATION WRENCH SPANNER OPENING 32MM 865279
Metric combination spanners
See technical informationSee documentsReferences
Superseded Ref:4972123
Roebuck:865279
Rubix:209A7728
EAN:3660338196409

Documents
Product details : ROEBUCK COMBINATION WRENCH SPANNER OPENING 32MM 865279
Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Strengths
Excellent hand grip
Technical specifications
Attributes
| Opening | 32 |
|---|---|
| Length | 360 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 23.79 excl. VAT
/ Each
£ 28.55 incl. VAT
- In stock: Next day delivery
