FACOM ANG.SOCK.WREN 75.33

75 - Pipe wrenches, forged ends, hex x metric hex

See technical information

References

Facom:75.33
Rubix:1235318
EAN:3148511198704
brand logo

Technical specifications

Opening33
Length340 mm
Typepipe wrench
See all Specifications

Product details : FACOM ANG.SOCK.WREN 75.33


75 - Pipe wrenches, forged ends, hex x metric hex
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight1515 g
Packaged dimensions (D x W x H)340x100x45 mm
Package weight1515 g
Opening33
Length340 mm
Typepipe wrench
Finishingsatin/chrome
Diameter33 mm
£ 78.42 excl. VAT
/ Each
£ 94.10 incl. VAT
  • Delivery usually within ( 14 ) days