Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40484040 3/4 AF COMBI SPANNER 13S
STAHLWILLE 40484040 3/4 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
References
stahlwille:
40484040
rubix:
4526890
ean:
4018754020201
Technical specifications
Opening
3/4
Length
230
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40484040 3/4 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
43
x
233
mm
Logistic Weight
144
g
Opening
3/4
Length
230
mm
Weight
144
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.53
excl. VAT
/
Each
£
24.64
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
BRITOOL EXPERT OFFSET RING WRENCH 12X13MM
FACOM ADJUSTABLE WRENCH 113C.24C
GEDORE SLOGGING SPANNER 306 2.3/4AF
GEDORE 133 70 SLOGGING SPANNER OPEN ENDED 133 SERIES 70MM
SCHAEFFLER LOCKNUT-HOOK-KM15-16 LOCKNUT HOOK WRENCH
GEDORE 8X10 6 OE SPANNER
FACOM COMBINATION WRENCH 41.8
GEDORE 12MMVDE RING SPANNER VDE 2 E 12
GEDORE 1 B 22 1B COMBINATION SPANNER 22MM
FACOM COMBINATION WRENCH 41.16
BAHCO 1931M-14 OPEN END WRENCH
BRITOOL EXPERT ANG/BOX WRENCH 6MM
GEDORE 8791-26 8791 SPIGOT OPEN END FITTING 16 Z 26MM
467B.15 ANTI SLIP RATCHET COMBINATION SPANNER 15MM
ROEBUCK RING PODGER SPANNER 17MM