GEDORE 27MMFRICTIONRATCHET 31KR-12-27

Slip ratchet with ring UD 31 KR

See technical information

References

Gedore:31 KR 12-27
Rubix:114A6065
Manufacturer :6255150
EAN:4010886625514
brand logo

Technical specifications

Opening27
Length305 mm
Typeratchet wrench
See all Specifications

Product details : GEDORE 27MMFRICTIONRATCHET 31KR-12-27


Ratchet key (31 K) with interchangeable UD profile or 12-sided inserts (31 R). hexagonal rings upon request. Particularly suitable for steel and scaffolding construction. Up to 30" with flat handle grip, from 35" with push-on-rod. GEDORE vanadium steel 31CrV3, manganese phosphate construction item number: 31 KR 16-32 = slip ratchet 31 K-16 + insert ring 31 R-32.
Friction type ratchet with ring 27 mm Friction spanner (31 K) with exchangeable UD profile or bi-hexagon insert rings (31 R) Hexagon rings are available on request Especially in steel construction and scaffolding Flat shaft up to 30", push-fit tube handle from 35" GEDORE vanadium steel 31CrV3, manganese-phosphated Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm

Technical specifications


Attributes
Logistic Weight474 g
Opening27
Length305 mm
Typeratchet wrench
Finishingpolished
£ 83.10 excl. VAT
/ Each
£ 99.72 incl. VAT
  • Delivery usually within ( 22 ) days