CUTLINE METRIC COARSE HSSE SPIRAL FLUTE MACHINE TAP M10 X 1.5 861460
Metric - spiral flute flute- hss 3% vanadium - multi-materials - Blind holes
See technical informationSee documentsReferences
GISS Cutline:861460
Rubix:861460
EAN:3660338162633



Documents
Product details : CUTLINE METRIC COARSE HSSE SPIRAL FLUTE MACHINE TAP M10 X 1.5 861460
Metric machine taps DIN 371 / 376 - Multi-materials for blind holes
High performance HSSE 3% vanadium taps
Metric thread, ISO 60° angle
Resistance at high temperatures up to 550°C
Spiral flutes to bring up the material chips for a clean evacuation
Vaporized taps
High performance HSSE 3% vanadium taps
Metric thread, ISO 60° angle
Resistance at high temperatures up to 550°C
Spiral flutes to bring up the material chips for a clean evacuation
Vaporized taps
MACHINE TAP FOR BLIND HOLES - METRIC - VANADIUM M10X150
Applications
For blind holes
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e |
| Coating | vaporized |
| Threading | metric |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 40 ° |
| Din standard | din 371 |
| Capacity length | 39 mm |
| Total length | 100 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 18.56 excl. VAT
/ Each
£ 22.27 incl. VAT
- In stock: Next day delivery
