CUTLINE METRIC COARSE HSS-PM HARDLUBE SPIRAL FLUTE M8 X 1.25 870242
Metric tap coarse hss-pm hardlube coated - spiral flute
See technical informationSee documentsReferences
GISS Cutline:870242
Rubix:870242
EAN:3660338238871

Documents
Product details : CUTLINE METRIC COARSE HSS-PM HARDLUBE SPIRAL FLUTE M8 X 1.25 870242
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss |
| Threading | metrical |
| Square drive adapter | 6.2 mm |
| Din standard | din 371 |
| Capacity length | 35 mm |
| Total length | 90 mm |
Show UNSPSC/ECL@SS
£ 37.26 excl. VAT
/ Each
£ 44.71 incl. VAT
- Usually arrives within 14 working days
