Metric coarse hss-pm hardlube coated spiral point
Threading | M6 |
---|---|
Thread | 1 mm |
Angle of helix | 0 ° |
Threading | M6 |
---|---|
Thread | 1 mm |
Angle of helix | 0 ° |
Total length | 80 mm |
Body material | HSS |
Coating | Spray |
Tolerance | 6HX |
Square drive adapter | 4.9 mm |
Direction of threading | Right |
Input | Form A |
Material | Multi-Material |
Din standard | DIN 371 |
Thread depth | 30 mm |
Capacity length | 30 mm |
Usually arrives within 14 working days