CUTLINE 844652 METRIC COARSE TAP HSSE STAINLESS STEEL SPIRAL FLUT M5 X
Metric coarse tap hsse bright blind holes - For stainless steel
See technical informationSee documentsReferences
GISS Cutline:844652
Rubix:844652
EAN:3660338072321



Documents
Product details : CUTLINE 844652 METRIC COARSE TAP HSSE STAINLESS STEEL SPIRAL FLUT M5 X
Metric machine tap HSSE DIN 371 / 376 - Blind holes
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in stainless steel - Yellow ring
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in stainless steel - Yellow ring
MACHINE TAP BLIND HOLE - FOR STAINLESS STEEL - HSSE - DIN371 - M5
Strengths
Yellow ring for an easy understanding of the application
Applications
For internal thread in stainless steel
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss-e |
| Coating | polished |
| Threading | metric |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 40 ° |
| Din standard | din 371 |
| Capacity length | 8.5 mm |
| Total length | 70 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
- In stock: Next day delivery
