CUTLINE 832130 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M3 X
Metric tap - helical - hss
See technical informationSee documentsReferences
GISS Cutline:832130
Rubix:832130
EAN:3660338050442

Documents
Product details : CUTLINE 832130 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M3 X
Metric tap - helical - hss
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Thread | 0.5 mm |
| Body material | hss |
| Coating | no |
| Threading | metric |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 40 ° |
| Din standard | din 371 |
| Capacity length | 5 mm |
| Total length | 56 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 10.76 excl. VAT
/ Each
£ 12.91 incl. VAT
- Usually arrives within 14 working days
