CUTLINE 832136 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M12 X
Metric tap - helical - hss
See technical informationSee documentsReferences
GISS Cutline:832136
Rubix:832136
EAN:3660338050503

Documents
Product details : CUTLINE 832136 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M12 X
Metric tap - helical - hss
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.75 mm |
| Body material | hss |
| Coating | no |
| Threading | metric |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 40 ° |
| Din standard | din 376 |
| Capacity length | 16 mm |
| Total length | 110 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 21.82 excl. VAT
/ Each
£ 26.18 incl. VAT
- In stock: Next day delivery
