GUHRING 02916 012.000 MACHINE TAPS 9029160120000
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2916 12.000
Rubix:340A5951
Manufacturer :9029160120000
EAN:4031093788748
Product details : GUHRING 02916 012.000 MACHINE TAPS 9029160120000
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.75 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 45.29 excl. VAT
/ Each
£ 54.35 incl. VAT
- Usually arrives within 14 working days

