Metric coarse tap hsse bright through holes - For steel
Threading | metric |
---|---|
Threading diameter | 4 mm |
Thread | 0.7 mm |
Total length | 63 mm |
Body material | hss-e |
Coating | polished |
Tolerance | 6h |
Tail diameter | 4.5 mm |
Square drive adapter | 3.4 mm |
Material | steels |
Din standard | din 371 |
Capacity length | 12 mm |
In stock: Next day delivery