GUHRING 02879 016.007 MACHINE TAPS 9028790160070
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2879 16.007
Rubix:340A4727
Manufacturer :9028790160070
EAN:4031093610452
Product details : GUHRING 02879 016.007 MACHINE TAPS 9028790160070
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 64.05 excl. VAT
/ Each
£ 76.86 incl. VAT
- Usually arrives within 14 working days

