DORMER E011M20X1.0 SPIRAL POINT TAP M20 X 1.00 MM 5974452


Machine thread-cutter E011

References
dormer:E011M20X1.0
rubix:8086931
ean:7320760568569
Machine tap M20x1.00 mm ISO529
brand logo
Technical specifications
Threading diameter20 mm
Thread1 mm
Total length112 mm
See all Specifications

Product details : DORMER E011M20X1.0 SPIRAL POINT TAP M20 X 1.00 MM 5974452


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter20 mm
Thread1 mm
Total length112 mm
Body materialhss-e
Coatingsteam tempered
Drilling diameter20 mm
Square drive adapter14 mm
Input14
Materialhss-e
Show UNSPSC/ECL@SS
£ 87.75 excl. VAT
/ Each
£ 105.30 incl. VAT
  • Usually arrives within 14 working days