References
Gühring:301 0.250
Rubix:285A3908
Manufacturer :9003010002500
EAN:4031093086066


Technical specifications
| Drilling diameter | 0.25 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 1.9 mm |
Product details : GUHRING 00301 000.250 MICRO-PRECISION DRILLS
HSS-E-PM micro drills DIN 1899RN
Technical specifications
Attributes
| Drilling diameter | 0.25 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 1.9 mm |
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
- Usually arrives within 14 working days