FACOM AEM.J1 AEM MICRO TECH SCREWDRIVER SET J1


Micro-Tech® 16-tool set - screwdriver + bits

References
facom:AEM.J1
rubix:1237277
ean:3148515003561
brand logo
brand logo
Technical specifications
Number of elements16
ImprintMultiple imprint
See all Specifications

Product details : FACOM AEM.J1 AEM MICRO TECH SCREWDRIVER SET J1


Micro-Tech® 16-tool set - screwdriver + bits
Including:
-1 Screwdriver holder tip AEM.M
-5 tips series 0 slotted screws: ES.002 - ES.002,5 - ES.003 - ES.004 - ES.004,5.
-2 tips series 0 Phillips ®: EP.0x2 - EP.000.
-2 tips series 0 Pozidriv ®: ED.0x2 - ED.000.
-3 tips series 0 6-points: EH.001.5 - EH.002 - EH.002.5.
-3 tips series 0 6-points spherical head: ETS.001.5 - EH.002 - EH.002.5.
- Cabinet dimensions: 183 x 109 x 32 mm.
Weight: 237 g.

Technical specifications


Attributes
Logistic Weight240 g
Packaged dimensions (D x W x H)185x115x35 mm
Package weight240 g
Number of elements16
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 146.76 excl. VAT
/ Each
£ 176.11 incl. VAT
  • Usually arrives within 14 working days