"GEDORE 6654600 HAND-OPERATED IMPACT DRIVER SET 1/2"""


Impact screwdriver set K 1900

References
gedore:K 1900-018
rubix:254A5877
manufacturer :6654600
ean:4010886665466
brand logo
brand logo
Technical specifications
Number of elements18
ImprintMultiple imprint
See all Specifications

Product details : "GEDORE 6654600 HAND-OPERATED IMPACT DRIVER SET 1/2"""


Hand-operated impact driver set 1/2" Complete with the most frequently used bits, for use on screws and bolts with slotted, cross-head or hexagon heads Reversible for right and left hand operation In plastic case Dimensions: 200 x 120 x 38 mm

Strengths

•With screwdriver bits for the most common saw-cut, cross, and hexagon socket heads
With impact screwdriver suitable for loosening stuck screws / bolts by striking a hammer, adjustable left and right
In plastic cassette

Technical specifications


Attributes
Logistic Weight1249 g
Number of elements18
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 188.77 excl. VAT
/ Each
£ 226.52 incl. VAT
  • Usually arrives within 14 working days