WERA 105656 334/355/6 S.DRIVER SET SL/PZ K'FORM+ 6PC


334/355/6 Rack Screwdriver Set Kraftform Plus Lasertip and Rack

References
wera:05105656001
rubix:2517773
ean:4013288003140
brand logo
brand logo
Technical specifications
Number of elements6
ImprintMultiple imprint

Product details : WERA 105656 334/355/6 S.DRIVER SET SL/PZ K'FORM+ 6PC


Ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially lasertip: the tip literally bites into the head of the screw and thereby prevents any slipping out of the screw head. "take it easy" tool finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Strengths

Lasertip round blades and rack. “Take it easy” tool finder: colour coding according to profile and size stamp.

Applications

Slotted and Pozidriv screws

Technical specifications


Attributes
Number of elements6
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 29.64 excl. VAT
/ Each
£ 35.57 incl. VAT
  • In stock: Next day delivery