Microflex Neotouch 25101
Size | 07,5 |
---|---|
Main material | Neoprene |
Length | 240 mm |
Packaging | 100 Glove Dispenser;10 Dispenser Case;1000 Glove Case |
Cuff style | Beaded |
Colour | Green |
Category | 3 |
AQL (Acceptance Quality Limit) | 1.5 |
Material | Neoprene (Polychloroprene) |
In stock: Next day delivery