AURELIA 96899 ROBUST 9.0 BLUE POWDER FREE NITRILE GLOVE XL BOX OF 100


AURELIA ROBUST 9.0 P/FREE NITRILE DISPOSABLE GLOVES SMALL BLUE PK100

References
aurelia gloves:96899-xl
rubix:80232036
brand logo
brand logo
Technical specifications
SizeXL
Main materialNitrile
See all Specifications

Product details : AURELIA 96899 ROBUST 9.0 BLUE POWDER FREE NITRILE GLOVE XL BOX OF 100


Aurelia® Robust 9.0 ® is a premium quality Nitrile examination glove that offers greater tensile strength and protection than both Latex and Vinyl. Nitrile examination gloves offer extra comfort and flexibility. BS EN ISO 374 - 1,2,4,5 Protective gloves against dangerous chemicals and microorganisms BS EN 455 1-4 Medical gloves for single use EN 420:2003 + A1:2009 - Protective gloves. General requirements and test methods. BS EN 1184:1997 Materials and articles in contact with foodstuffs

Strengths

5mil Powder-Free Nitrile 9 Newton Non-Sterile Beaded cuff Ambidextrous Latex Free AQL 1.5

Applications

Medical Beauty Catering Dentistry Veterinary Pharmaceutical Engineering Mechanical Tattoo Janitorial

Technical specifications


Attributes
SizeXL
Main materialNitrile
Packaging10x100
PowderedNo
ColourBlack
AQL (Acceptance Quality Limit)1.5
MaterialNitrile
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
  • In stock: Next day delivery