TouchNTuff 92600VP
As the world’s best-selling disposable nitrile glove, the TouchNTuff 92-600 is known for a comfortable fit with reliable chemical splash protection. The proprietary nitrile formulation provides robust durability with a soft and silky feel for extended wear. TouchNTuff® 92-600 gloves feature TNT Chemical Splash Resistance Technology for superior protection against harmful chemical splashes. The silicone free design is paint, finish, and coating friendly. Also available in smaller packages for vending machines.
Size | 09,5/10 |
---|---|
Main material | Nitrile |
Length | 240 mm |
Thickness | 0.12 mm |
Food contact | Yes |
Colour | Green |
In stock: Next day delivery