ANSELL KIMTECH KTGPUP NON-STERILE SINGLE USE GLOVES S PK100

Glove

See technical informationSee documents

References

Kimtech:90626
Rubix:80124323
Manufacturer :90626
brand logo

Technical specifications

Sizes
Length240 mm
Colourpurple
See all Specifications

Documents

Product details : ANSELL KIMTECH KTGPUP NON-STERILE SINGLE USE GLOVES S PK100


Offering the highest protection of all Kimtech™ gloves, Textured fingertips and beaded cuffs ensure strength and sensitivity, and the gloves are also anti-static and food contact approved.

Strengths

Industry-leading gloves offering unrivalled protection, cleanliness and quality
Gloves are anti-static tested to protect the wearer and equipment, and ambidextrous
Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes
Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing

Technical specifications


Attributes
Sizes
Length240 mm
Colourpurple
Main materialnitrile
Food contactyes
Packaging100 box;1000 case
Thickness0.16 mm
Materialnitrile
Powderedno
Category3
£ 39.73 excl. VAT
/ Each
£ 47.68 incl. VAT
  • Usually arrives within 14 working days

Size

Length