References
Esab:1632089820
Rubix:251A3256
Product details : ESAB 1632089820 OK AUTROD 316LSI 0.8MM 15KG
Very low-carbon, corrosion-resistant wire. DC (+) welding current. 15 kg spool.
Applications
Intended for MIG and TIG mechanised welding of austenitic steels.
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 15 kg |
Show UNSPSC/ECL@SS
£ 199.61 excl. VAT
/ Each
£ 239.53 incl. VAT
- Usually arrives within 14 working days

