ESAB 163010R150 OK TIGROD 316L 1.0 X 1000MM 5KG
Stainless Tig Rod
See technical informationSee documentsReferences
Esab:163010R150
Rubix:45010938
EAN:7330129104475
Documents
Product details : ESAB 163010R150 OK TIGROD 316L 1.0 X 1000MM 5KG
Bare corrosion resisting chromium-nickel-molybdenum welding rods for welding of austenitic stainless alloys of 18% Cr - 8% Ni and 18% Cr - 10% Ni - 3% Mo-types. OK Tigrod 316L has a good general corrosion resistance, particularly against corrosion in acid and chlorinated environments. The alloy has a low carbon content which makes it particularly recommended where there is a risk of intergraular corrosion
Strengths
Has good general corrosion resistance
Suitable for welding stabilised steels of similar composition
Very low carbon stainless steel for Tig welding of austenitic steels
Suitable for welding stabilised steels of similar composition
Very low carbon stainless steel for Tig welding of austenitic steels
Applications
Used in the chemical industries
Food processing industries
Shipbuilding
Various types of architectural structures
Food processing industries
Shipbuilding
Various types of architectural structures
Technical specifications
Attributes
| Diameter | 1 mm |
|---|---|
| Packaging | 5 kg |
Show UNSPSC/ECL@SS
£ 256.76 excl. VAT
/ Each
£ 308.11 incl. VAT
- Usually arrives within 14 working days



