References
Draper:70084
Rubix:382A6082
Manufacturer :70084
EAN:5059482015311
Product details : DRAPER 70084 FLUX CORED MIG WIRE 0.8MMX5KG
Made from mild steel. Flux cored 0.8mm gasless wire supplied as a 5kg spool. Low alloy self-shielding wire. Suitable for use with most MIG welders.
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 5 kg |
Show UNSPSC/ECL@SS
£ 103.26 excl. VAT
/ Each
£ 123.91 incl. VAT
- Delivery usually within ( 7 ) days

