References
Esab:1251104600
Rubix:80106627
EAN:7330129087570

Product details : ESAB 1251 1.0MM X 5KG WIRE (1251104600)
Technical specifications
Attributes
| Diameter | 1 mm |
|---|---|
| Packaging | 5 kg |
| Type | autrod |
Show UNSPSC/ECL@SS
£ 63.85 excl. VAT
/ Each
£ 76.62 incl. VAT
- Usually arrives within 14 working days
