ESAB 1815129870 OK AUTROD 5356 1.2MM 7KG
MIG aluminium wire AG5 AUTROD OK 53.56
See technical informationSee documentsReferences
Esab:1815129870
Rubix:80530489
EAN:7330129106226

Documents
Product details : ESAB 1815129870 OK AUTROD 5356 1.2MM 7KG
Hardfacing MIG/MAG wire. DC(+) welding current. Stretching: 26%. Breaking load: 265 Mpa. Yield strength: 120 Mpa.
Applications
Used for hardfacing, example: machinery for earthworks and public works, agricultural mixers, teeth of mechanical shovels, etc.
Technical specifications
Attributes
| Diameter | 1.2 mm |
|---|---|
| Packaging | 7 kg |
| Type | autrod |
| Standard | EN ISO 18273 |
Show UNSPSC/ECL@SS
£ 117.28 excl. VAT
/ Each
£ 140.74 incl. VAT
- Usually arrives within 14 working days
