SPARTEX 860198 MIG/MAG WIRE 1 REEL STEEL G3SI1 (SG2) DIA MM 0,80
Welding wire mig steel g3si1 (sg2)
See technical informationSee documentsReferences
Spartex:860198
Rubix:217A2411
EAN:3660338151651

Documents
Product details : SPARTEX 860198 MIG/MAG WIRE 1 REEL STEEL G3SI1 (SG2) DIA MM 0,80
15 kg Plastic Reel.
.
Diameter 300 mm
Diameter 300 mm
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 15 kg |
| Type | mig steel sg2 |
| Standard | G3SI1 SG2 |
Show UNSPSC/ECL@SS
£ 88.65 excl. VAT
/ 15 pieces
£ 106.38 incl. VAT
- Usually arrives within 14 working days
